Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB2280815

MPN #: 17295

Avery® Durable View Binder with Slant Rings, 1" Capacity, Aqua

Product Description

Keep lecture notes, procedures and homework assignments organized with an Avery® Durable View Binder. The durable construction is ideal for frequent referencing. The DuraHinge® design is stronger, lasts longer and resists tearing, and the DuraEdge® feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Two interior pockets help you organize and secure loose papers, and the slant rings hold a higher page capacity compared to same size round rings. Use the clear overlays to label and/or decorate the covers and spine. Customize your binder more easily and more creatively with free templates and designs at Avery® Design & Print Online.

PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/8 in
Height10-1/4 in
Back Cover Insert Size9-1/8 x 11-1/4
Binder Ring Size1"
Binder Sheet Size8-1/2 x 11
Front Cover Insert Size9-7/8 x 11-1/4
Spine Size1-1/8 x 11-1/4

Product Details

TypeBinder
Binder MaterialPolypropylene
ColorBlue
Inside PocketsOne Back, One Front
InsertsBack Cover, Front Cover, Spine
Binder RingSlant Ring
Number of Fasteners3
Binder StyleView Binders
DescriptionSlant Ring View Binder
Package Quantity1
Manufacturers Part Number17295
Sheet Capacity220
BrandAvery