Avery® Flexi-View Round-Ring Presentation View Binder, 1-1/2" Capacity, Navy Blue
|
Questions & Answers (0)
Product Description
Prepare presentations that are ready to swing into action and are dressed to impress. Durable plastic keeps your pages looking neat and presentable. Stylish graphic border on cover helps your work look great. See-through view pocket encourages you to customize both the outside and inside front cover for more professional presentations and proposals. Capacity Range [Max]: 1 1/2"; Sheet Capacity: 275; Color(s): Navy Blue; Binder Sheet Size: 11 x 8 1/2.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$13.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Binder Ring Size | 1-1/2" |
| Binder Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Binder |
| Color | Blue |
| Inserts | Front Cover |
| Binder Ring | Round Ring |
| Number of Fasteners | 3 |
| Binder Style | View Binders |
| Description | Flexi-View Round-Ring Presentation View Binder |
| Package Quantity | 1 |
| Manufacturers Part Number | 17638 |
| Sheet Capacity | 275 |
| Brand | Avery |
Compliance & Certifications
| Certifications | Includes Box Tops for Education® coupon |