The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
Techflex Duraflex Woven High Abrasion Sleeve 1.75" Dia., 100', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 1.75" |
| Hose Outside Diameter | Non Expandable in |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Series | Dura-Flex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ISO 6945 MSHA |
Related Products
Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial ...
The ProFlex® 660 Wrist Support Sleeve provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti-slip fit while in use. Ambidextrous for wear on either wrist. This wrist compression sleeve is ...
The ProFlex® 680 Wrist Support Sleeve with singular tightening strap provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening strap increases levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a ...
Ancra®'s 12-in. Cordura® Nylon sleeve web protector prevents your 2-in. webbing from being damaged by abrasion and is made to last for years with high durability. By using Ancra® web protectors, you can effectively prevent abrasion to your cargo and straps, helping you save money on damages and replacement straps Ancra®'s 12-in. web protector is made with Cordura®Nylon for maximum protection and long-lasting performance you can rely on.Cordura® is a registered trademark of Dupont.
Features: Fabric/Material: OPF Blend String Knit Fabric Inherently flame resistant, FR protection will not wash/wear out Stretchable fabric for easy range of motion and flexibility Thumbhole for added protection over the palm and back of hand 18" in length Knit fabric for comfortable fit Lightweight and soft Seamless design for no-rub comfort Meets conductive heat level 2 @ 285°F Made in the USA Compliance: ANSI/ISEA 105 Heat Level 2