Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Techflex

Model # :WBB3072336

MPN #: NHN0.75BK-250

Techflex Gorilla Sleeve High Abrasion 3/4" Dia., 250', Black

Product Description

Gorilla Sleeve is engineered from flat, 50 mil wide filaments of tough and strong 6-6 Nylon to achieve a thick abrasion guard for use on hoses and cables exposed to harsh conditions. The product provides fuller coverage for increased resistance to abrasion and penetration, and still expands for easy installation over long lengths. The braided construction allows moisture dissipate quickly to prevent rot and fungus. Gorilla Sleeve provides protection, easy installation and long-lasting good looks on any application.

PRICE
$269.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250'
Diameter3/4"
Hose Outside Diameter1 in

Product Details

TypeHeavy Duty
ColorBlack
SeriesGorilla Sleeve
BrandTechflex

Compliance & Certifications

CertificationsROHS