The tightly woven Nylon® makes Dura-Flex the perfect solution for hose & cable protection. The 45 mil wall thickness will protect cables, hoses and ropes from weather, sunlight and abrasion damage. When installed over uncoated cable or chains, DF will prevent scraping, chafing and contact damage to painted or other fragile surfaces. DF is resistant to chemicals, UV damage and rot, and is suitable for continuous outdoor use under all weather conditions. The flexible sleeving cuts with a scissor and the tight construction slides easily over any application.
Techflex Duraflex Woven High Abrasion Sleeve 2.54" Dia., 100', Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 100' |
| Diameter | 2.54" |
| Hose Outside Diameter | Non Expandable in |
Product Details
| Type | Heavy Duty |
| Color | Black |
| Series | Dura-Flex |
| Brand | Techflex |
Compliance & Certifications
| Certifications | ISO 6945 MSHA |
Related Products
Silicone jacketed fiberglass sleeving is the choice of professionals in racing and other industries where protection from constant temperatures approaching 500°F is mandatory. FireFlex fiberglass/silicone sleeving is engineered to protect hoses, cables and wire harnesses from damage due to exposure to extreme heat, open flame, molten splash and welding sparks. The thick, high temperature fiberglass sleeve is jacketed with a non-permeable, heavy silicone coating that is flexible enough to follow tight radius curves, resists all automotive chemicals and solvents, and provides a substantial ...
Jokari® End Sleeves for Jokari® Quadro Wire Tool 1.5mm² Black This spare part is a quality Product made in Germany for JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial ...
The ProFlex® 680 Wrist Support Sleeve with singular tightening strap provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening strap increases levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a ...
The ProFlex® 685 Wrist Support Sleeve with dual tightening straps provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling, while the tightening straps increase levels of compression in key areas. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, ...
The ProFlex® 660 Wrist Support Sleeve provides breathable comfort and support to relieve wrist pain on and off the worksite. The wrist sleeve compresses the joint to improve blood flow and reduce swelling. It also lends support for an improved sense of joint stability. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression wrist sleeve easily slides on over the hand and the knit pattern provides a snug, anti-slip fit while in use. Ambidextrous for wear on either wrist. This wrist compression sleeve is ...