- Prolongs product life by circulating air underneath.
- All welded 1-1/2" x 1-1/2" heavy duty, rustproof aluminum tubular frame construction.
Duraline Economy Tubular Dunnage Rack, 20"W x 60"L x 8"H
Write a Review
|
Questions & Answers (0)
Product Description
Duraline Economy Tubular Dunnage Rack, 20" W x 60" L x 8" H
PRICE
$159.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 |
| Depth | 20 in |
| Height | 8 in |
| Weight Capacity | 1500 lbs |
Product Details
| Type | Slotted |
| Mobile or Stationary | Stationary |
| Material | Aluminum |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF |