Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :T9FB637348

MPN #: 607004

Carlisle 607004 - Durapan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4" x 4" Deep - Pkg Qty 6

Product Description
DuraPan™ Light Gauge Full-Size Pan 20-3/4" x 12-3/4", 4" Deep

Features:
  • 18-8 stainless steel pans will not jam together during storage
  • Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions
  • Maintain a tight seal for better temperature retention
  • Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage
  • Spoonable bottom maximizes serving yield and makes pans easy to clean
  • DuraPans are designed to fit into Carlisle's Coldmaster® Cold Pans for superior cold retention; eliminates the need for messy and unsanitary ice baths
  • Versatile stainless steel food pans go from freezer to oven to serving line; ideal for cook-chill operations
  • Available in industry standard 22 gauge or economical 24 gauge; NSF Listed
  • Available in heavy weight 22 gauge or standard 24 gauge
PRICE
$419.70  Sold in packages of 6 / $69.95 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width12-3/4 in
Depth4 in

Product Details

Capacity12.5 qt
Material18-8 Stainless
Package Quantity6
Description607004 - DuraPan™ Light Gauge Full-Size Pan 20-3/4 Inches x 12-3/4 Inche
ColorSilver
Manufacturers Part Number607004
BrandCarlisle
TrademarkDuraPan™