Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB210907

MPN #: 30022

Vollrath® Super Pan V™ 30022 Stainless Steel Full Size 2-1/2d Pan - Pkg Qty 6

Product Description
Vollrath® Super Pan V™ 30022 Stainless Steel Full Size 2-1/2D Pan

This Full Size Super Pan II® features the Reinforcer® corner, a Vollrath® exclusive, which withstands more impact than ordinary pans. Since corners won't bend, the pan sits flat in steam table wells - saving energy and improving the look and cleanliness of your buffet line. Constructed of 300 series stainless, 22 gauge. Anti-jamming design prevents pans from sticking together. Capacity is stamped on the bottom as easy reference for accurate yield and portion control. Coved interior corners are shaped to the spoon - maximizing serving yield and for easy cleaning. Flat edges and corners keep pans tight in the well - sealing in heat as well as cold. Flat edges and corners keep pans tight in the well - sealing in heat and cold to keep temperature even. Sold in package quantity of 6. Priced each.

PRICE
$227.70  Sold in packages of 6 / $37.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-3/4 in
Width12-3/4 in
Depth2-1/2 in
Pan SizeFull Size

Product Details

Capacity8.3 qt
MaterialStainless Steel
Package Quantity6
Series300 Series Stainless Steel
Manufacturers Part Number30022
BrandVollrath