Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147063

MPN #: 890851200

Dunlop® Durapro Knee Boots, Safety-Loc Outsole, Plain Toe, Size 12, 15"H, Blue

Product Description
Dunlop® Durapro Blue Plain Toe, PVC. Safety-Loc Outsole, Size 03.

Features:
  • Next generation safety-loc designed for superior traction with canals for easy decontamination
  • 360 Degree pull tab for easy donning and doffing and a sloped comfort top to prevent chafing when walking and bending make this the most comfortable on the market
  • Steel shank
  • Waterproof
  • Energy Absorbing
  • Ankle Protection
  • Oil Resistant Outsole


PRICE
$63.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height15 in
Size12

Product Details

Chemical Resistant SoleYes
TypeSafety Knee Boots
Upper MaterialPolyblend
ColorBlue
SeriesDurapro
Toe TypePlain Toe
Outsole DesignSafety Lock
StyleKnee Boots
InsulatedNo
Closure TypePull-On
MaterialPVC
Footwear Sole PatternSafety-Loc
Outsole MaterialPolyblend
Package Quantity1 Pair
GenderMen's
Manufacturers Part Number890851200
Shank MaterialSteel
Slip ResistantNo
InsoleRemovable
WaterproofYes
BrandDunlop