- SRC rated Professional outsole designed for excellent grip in the field
- Lightweight and flexible Purofort® helps keep your feet fresh until the job is done
- Fit perfected with Dunlop's® innovative Snug-fit construction to eliminate heel slippage
Dunlop® FieldPro Purofort® Boots, Plain Toe, 15"H, Size 12, Green
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$98.94
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 12 |
| Boot Height | 15 in |
Product Details
| Upper Material | Purofort |
| Material | Polyurethane |
| Outsole Material | Purofort |
| Gender | Unisex |
| Manufacturers Part Number | FG60E33.12 |
| Insole | Basic PU |
| Waterproof | Yes |
| Primary Use | Agriculture |
| Brand | Dunlop |
| Type | Knee Boots |
| Color | Green |
| Series | FieldPro |
| Toe Type | Plain Toe |
| Style | Boots |
| Outsole Design | Slip Resistant |
| Insulated | Yes |
| Insulation Type | Cold Insulation |
| Closure Type | Slip-On |
| Footwear Sole Pattern | SRC |
| Package Quantity | 1 Pair |
| Description | Purofort Plain Toe Boots |
| Shank Material | Purofort |
| Slip Resistant | Yes |
Compliance & Certifications
| Certifications | EN ISO 20347:2012 O4 FO CI SRC |