Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dunlop

Model # :WBB3147074

MPN #: 890861100

Dunlop® Durapro Knee Boots, Safety-Loc Outsole, Steel Toe, Size 11, 15"H, Blue

Product Description
Dunlop® Durapro Blue Steel Toe, PVC. Safety-Loc Outsole, Size 11.
Features:
  • Next generation safety-loc designed for superior traction with canals for easy decontamination
  • 360 Degree pull tab for easy donning and doffing and a sloped comfort top to prevent chafing when walking and bending make this the most comfortable on the market
  • Steel toe complies with ASTM F2413-11 with steel shank


PRICE
$63.28

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height15 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPolyblend
MaterialPVC
Outsole MaterialPolyblend
GenderMen's
Manufacturers Part Number890861100
InsoleRemovable
WaterproofYes
BrandDunlop
TypeSafety Knee Boots
ColorBlue
SeriesDurapro
Toe TypeSteel Toe
StyleKnee Boots
Outsole DesignSafety Lock
InsulatedYes
Insulation TypeElectrical Insulation
Closure TypePull-On
Footwear Sole PatternSafety-Loc
Package Quantity1 Pair
Shank MaterialSteel
Slip ResistantNo

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 EH