Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2812092

MPN #: 03-239-LI

Rubber-Cal "DuraScraper Linear" Commercial Rubber Entrance Door Mat - 3/8 in x 36 in x 60 in - Black

Product Description
The Wellington Carpet Mats are indoor welcome mats sold at a size of 18 inches x 30 inches and in 5 great colors. The welcome mats are constructed of a polypropylene surface and rubber backing, these products are excellent additions to any space, commercial or residential. They serve as water absorbing floor mats for a non-slip surface, protect existing flooring, and are made from eco-friendly materials! Excess moisture can present slippery floors which is a safety concern. This is why these rubber-backed mats are designed to contain liquids on the surface of the doormat. The polypropylene surface soaks up while the rubber backing and beveled edges keep liquids from escaping onto the floor. Along with creating a non-slip surface, this absorbent mat aims to protect existing flooring from damage due to wet and dirty incoming foot-traffic. The product ensures that floors will be kept clean, thus giving them a longer life. This doormat is a great investment in floor protection, especially considering its reasonable price-point. The rubber backing of these residential door mats is made of natural, reclaimed, and recycled materials. Topped with a polypropylene carpet filament, this product will bring an eco-friendly layer of safety to your floors. Sold in five warm shades to match any aesthetic or room design, the Wellington are carpet mats that will keep your floors cleaner and safer. The absorbency of the polypropylene surface teamed up with the resistance of the rubber backing creates and ideal product for commercial entrance matting or residential door mats. Buy this eco-friendly doormat and add a little color to your front entry.

Features
  • For use in Entrance ways or any area high traction or moisture control is needed
  • Carpet Surface/Recycled Rubber Backing
  • 3/8" Thick


PRICE
$50.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$50.95
Buy 6+ units
$48.95Save $2.00 (4%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Weight22 lbs
Thickness3/8 in

Product Details

TypeStandard Size
ColorBlack
Surface MaterialRubber
SeriesDura-Scraper Linear
Border Color FamilyBlack
Backing MaterialRubber
PatternLinear
ModularNo
Manufacturers Part Number03-239-LI
Indoor/OutdoorIndoor/Outdoor
TrafficMedium Duty

Warranty

Warranty3 yr

Compliance & Certifications

Environmental ConditionsHome & Office