Model # :WBM1912806
MPN #: 03-237-WA
Rubber-Cal "Dura-Scraper Wave" Commercial Entrance Mat - 3/8" x 24" x 36" - Black Rubber Doormats
Write a Review
|
Questions & Answers (0)
Product Description
Dura-Scraper Wave rubber entrance matting possesses some truly amazing qualities that make it perfect for a wide range of industrial and commercial applications. These rubber doormats measure at 3/8 inch thick, making them some of the thickest grip mats we offer. As a result, this commercial entrance mat provides a tough, heavy-duty surface that will protect floor surfaces from anything from heavy foot traffic to heavy-duty machinery. This floor protection mat works incredibly well as a large entrance mat or as support for standing workstations. Made from slip-resistant rubber material, these grip mats will provide excellent traction in any wet or slippery doorway. Because this entrance matting is made from reclaimed SBR and natural rubber materials, it is also naturally supple and flexible. More than that, these rubber doormats are some of the most durable mats in the industry. At 24 inches by 36 inches, this commercial entrance mat is also perfect if you need a runner that can cover a larger area; simply put a couple of these grip mats together to cover any surface. The Dura-Scraper Wave rubber entrance matting is also incredibly easy to clean and maintain. And because this floor protection mat is easy to clean, it will last longer than almost any other mat on the market. Invest in a quality commercial entrance mat that will outlast all of the others. With a unique wave design to add a touch of character to any workplace, our Dura-Scraper Wave is the perfect way to protect your business and decorate your front entrance without sacrificing function for form..
PRICE
$30.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Width | 3 ft |
| Weight | 10 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Wave w/ Drainage Holes |
| Modular | No |
| Indoor/Outdoor | Indoor |
| Traffic | Heavy Duty |
Compliance & Certifications
| Environmental Conditions | Home & Office, Kitchen |