Durastripe 24" Octagone Sign - Stop Do Not Enter
Write a Review
|
Questions & Answers (0)
Product Description
Durastripe 24" Octagon Floor Safety Sign - Stop. Do Not Enter
This 24"L x 24"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
This 24"L x 24"W octagon shaped sign is made of UV resistant PVC for long lasting durability and dependability. Highly visible and easy-to-read. Adheres well, even to less than ideal floor conditions. Endures forklift and foot traffic.
PRICE
$87.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 24 in |
| Thickness | 34 mil |
| Diameter | 24 in |
Product Details
| Sign Shape | Octagon |
| Sign Legend | Stop Do Not Enter |
| Mounting Location | Adhesive Backed |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | DS-SIGN 24-0016 |
| Brand | Ergomat |