Durastripe Supreme V 9.5 X 3.5 Step Orange
Write a Review
|
Questions & Answers (0)
Product Description
DuraStripe Shapes are perfect for any 5S or Six Sigma program and available in an array of die-cut peel-&-stick shapes. These durable floor markings will communicate safety instructions and can withstand pedestrian or forklift traffic. DuraStripe Shapes are so easy to install you just peel-&-stick!
PRICE
$85.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 3-1/2 in |
| Thickness | 34 mil |
Product Details
| Type | Floor Marking Shape |
| Lights | DSV-STEP-12-O |
| Color | Orange |
| Pattern | Solid |
| Material | PVC |
| Package Quantity | 35 |
| Manufacturers Part Number | DSVSTEPOK |
| Reflective Type | Non Reflective |
| Shape | Footprints |
| Brand | Ergomat |