Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Duravent Pellet Vent Pipe 3112B 4"D X 12"H Black

Shown in Stainless Steel

Duravent Pellet Vent Pipe 3112B 4"D X 12"H Black

Item #: WBB1012339

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Duravent Straight Pipe 3136 4"D X 36"H Stainless Steel

Duravent Straight Pipe 3136 4"D X 36"H Stainless Steel

Duravent Straight Pipe 3136B 4"D X 36"H Stainless Steel Black

Duravent Straight Pipe 3136B 4"D X 36"H Stainless Steel Black

Duravent Straight Pipe 3012 3"D X 12"H Stainless Steel

Duravent Straight Pipe 3012 3"D X 12"H Stainless Steel

Duravent Straight Pipe 3036 3"D X 36"H Stainless Steel

Duravent Straight Pipe 3036 3"D X 36"H Stainless Steel

Duravent Straight Pipe 3112 4"D X 12"H Stainless Steel

Duravent Straight Pipe 3112 4"D X 12"H Stainless Steel

US Stove Camp Stove Kit BSK1000 Cast Iron

US Stove Camp Stove Kit BSK1000 Cast Iron

Duravent Class A Triple Wall Chimney Pipe 9017 6"D X 36"H Galvanized

Duravent Class A Triple Wall Chimney Pipe 9017 6"D X 36"H Galvanized

Railroad Potbelly Coal Stove 1869, 75000 BTU, 1500 Sq. Ft.

Railroad Potbelly Coal Stove 1869, 75000 BTU, 1500 Sq. Ft.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

The Pellet Vent Double-Wall Chimney Pipe adds 12" to the length of a 4" diameter system. It features a stainless-steel inner wall that resists corrosion. Duravent is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent biofuel products such as corn, switch grass, cherry pits, soybeans, coffee husks, to name a few. Rated for continuous feed use flue temperatures up to 570 degrees Fahrenheit. All Duravent components that come into contact with flue gases are built with an inner wall or corrosion resistant super-ferritic metal. Duravent is engineered with features for a durable, safe and aesthetical pleasing venting system. Duravent is a paten-pending system for stoves and inserts that use wood pellets, corn and other biofuels, or oil as fuel. This perfect fit and finish is made possible with a laser-welded inner and outer wall. Made in the USA.

Weights & Dimensions

  • Height 12 in
  • Diameter 4 in
  • Weight 1 lbs

Product Details

  • Brand Duravent
  • Material Stainless Steel
  • Manufacturers Part Number SD3112B
  • Color Family Black

Warranty

  • Warranty Limited Lifetime Warranty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Duravent Pellet Vent Pipe 3112B 4"D X 12"H Black

Duravent Pellet Vent Pipe 3112B 4"D X 12"H Black

Item #: WBB1012339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant