Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2139347

MPN #: HDS-2460-95

Durham Mfg.® Additional Steel Shelf, 60"W x 24"D, Gray

Product Description
Standard 5-shelf extra heavy duty shelving unit holds 3,000 lbs. evenly distributed weight per shelf. Ideal for heavier boxed items, dies, tools, cans and other open stock. Stiffeners welded to shelf bottom provide added strength. 12-gauge galvanized steel corner posts. 14-gauge steel shelves with stiffeners. Shelves bolt to corner post for added strength and adjust on 1' centers, each shelf has 16 nuts and bolts supplied.

Features:
  • 12 gauge galvanized steel corner posts
  • 14 gauge steel shelves with stiffeners welded to bottoms
  • Shelves are adjustable on 1" centers
  • Each shelf fastens to corner posts with fasteners provided
  • Standard units include 5 shelves
  • 3000 lbs. capacity per shelf (evenly distributed weight)
  • Additional shelves and uprights are available as accessories
  • Durable gray powder caot finish on shelves
PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height2 in
Weight60 lbs

Product Details

Shelf Capacity3000 lbs
MaterialSteel
ColorGray
Manufacturers Part NumberHDS-2460-95
BrandDurham Mfg.