Dust Collection Reservoir for MR-50 Steam Vacuum
Write a Review
|
Questions & Answers (0)
Product Description
Collects dirt and liquid for the MR-50 steam vacuum.
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 5 in |
| Height | 3 in |
Product Details
| Material | Plastic |
| Package Quantity | 1 |
| Description | Dust Collection Reservoir |
| Color | Gray |
| Manufacturers Part Number | RESERVOIR |
| Brand | Vapamore |