- Dimensions: 41"W x 25"D x 22-1/4"H
- Adjustable powder-coated steel shelf features laser-cut slots and holes for organizing and storing hand tools
- Includes 3 outlet power strip with 2 USB ports so you can use and charge your power tools and equipment
- Hutch shelf is engineered to hang removable accessories: Power Tool Rack, Optional Socket Holder, and Optional Media/Electronics Stand
- Power Tool Rack accessory included
- Powder coated steel peg board side and back panels provide convenient space for hanging tools
- Two gas struts hold lid securely open
- Sturdy, full-width powder-coated steel handle on lid matches trim
- AkzoNobel, high gloss powder coat finish keeps your hutch looking great for years
- Secure, tubular coded lock and keys can be coded to match roller cabinet
- Assembly required - patented design assembles on DX Series 41 in. roller cabinets (sold separately)
Extreme Tools DX Power Workstation Hutch, 41"W x 25"D x 22-1/4"H, Black with Red Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$885.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25 in |
| Height | 22-1/4 in |
| Weight | 91 lbs |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Color | Black/Red |
| Series | DX |
| Number of Drawers | 0 |
| Style | Top |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | DX412501HCBKRD |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |