Gearwrench® Hutch For Professional Tool Cabinet, 72"W x 30"D x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Specific hutch to work with Gearwrench®83238, the 30" deep professional mobile workbench storage system. 30" deep storage with 16 gauge steel body for added strength and durability. Built-in magnetic, 2000lm led light with power supply, motion sensor, and dimmer function Hutch cover with gas struts and aluminum drawer pull combined to allow smooth operation on opening and closing. 2 side handles included for ease of lifting operations. Tubular lock and key for added security. Stainless steel pegboard backwall with adjustable shelf. 2 built-in power strips with 6 outlets and usb-c + usb-a charging ports. Premium corner trim protection. 72" width x 30" depth system. Hardwares provided for easy options to connect with the main mobile workbench 83238. Works with 83238 system accessories (83238, 83238SL, 83238LTL and 83238STL that are sold separately). 5 year limited warranty.
PRICE
$2,499.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 30 in |
| Weight | 500 lbs |
| Body Steel Gauge | 16 ga |
Product Details
| Type | Mobile |
| Color | Orange/Black |
| Number of Drawers | 0 |
| Country of Origin | China |
| Material | Steel |
| Manufacturers Part Number | 83238HTC |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 5 yr |