Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB3175554

MPN #: DX4107HRMK

Extreme Tools DX Power Workstation Hutch & Roller Cabinet,41"W x 25"D,Matte Blk w/Blk Handles & Trim

Product Description
Transform your garage or workshop with the Extreme Tools® DX Series DX4107HR Power Workstation Hutch and Roller Cabinet-a 41-inch wide tool storage solution designed for the serious tool user. This rugged combo is built to handle the toughest storage demands with ease and comes in an array of color configurations to suit your style.
Maximum storage spacious design meets ultimate organization. Designed with a robust 25-inch depth, the DX4107HR series offers an exceptional amount of storage space. The spacious hutch and full-width drawers - including two double deep and one triple deep - ensure you have a place for every tool. Engineered for security and ease of use, the drawers come equipped with our patented, self-latching DX Quick Release drawer pulls, made from durable high gloss powder-coated steel that attaches seamlessly across the drawer front.

Features:
  • Hutch Assembly Required; Attach Cabinet Side Handle
  • Gauge: Caster Channel Gauge : 14, Back Panel : 19, Side panels : 18, Drawer body : 21, Top Reinforce Support: 21, Top Panel : 19, Drawer back : 21, Drawer front: 19, Bottom Panel: 14, Inner Panel: 19, Lid reinforce support: 19, Lid Panel: 21
  • Drawer Variability: Six full-width drawers with varying depths for maximum storage versatility
  • Latching and Handle Features: Sturdy, full-width, high gloss powder-coated steel drawer pulls and lid handle
  • Drawer Slide Capacities: Every drawer operates on full-extension ball bearing slides, with a weight capacity of 100 lbs. for single slides and 200 lbs. for double slides supporting, ensuring your tools are easily accessible and safely stored. The unit is supported by heavy-duty casters, each capable of supporting 900 lbs., to effortlessly move your workstation where you need it
  • Tool Organization: Adjustable shelf with laser-cut slots and holes for tool organization
  • Charging Capabilities: Power strip with 2 USB ports for convenient tool charging
  • Power Tools Storage: Exclusive Extreme Power Tool Rack for hanging power tools, The included Power Tool Rack is an exclusive accessory
  • Hutch Construction: The Power Workstation Hutch is crafted from powder-coated steel with pegboard side and back panels, providing additional hanging storage for your tools
  • Safety and Stability: Two gas struts to securely hold hutch lid open
  • Finish and Security: High-quality AkzoNobel powder coat finish with tubular coded lock and keys, resists scratches and chemical stains
  • Protective Liners: Protective PVC drawer liners included. Each drawer is complemented with heavy duty PVC liners, and the work surface is made of PVC laminated MDF, offering a durable work area
  • Mobility and Durability: Durable painted steel handle with four heavy-duty 5" x 2" casters (2 locking swivel and 2 rigid)
  • Material Strength: Steel thickness: 2.0mm (bottom frame-caster channels), 1.0mm (shell, inner panel, drawer fronts)
  • Side Handles: 1 Oblong shape steel tubing with welded bracket, powder coat finish
  • Corner Trim: Formed Steel With High Gloss Powder Coating
  • Lock Style: ABA Tubular coded lock and chrome plated bezel & keys EX01, EX02, EX03 and EX04
  • Vertical Side Trim: 2 steel trims to be installed by sliding on outer vertical frame
  • Gas springs: 2 gas springs for lid panel – 200N for each gas spring
  • Power Tool Holder: One piece included
  • Warranty: Backed by a 5-year limited warranty
Drawer Specifications:
  • 3 Drawers: 37-3/4" x 24-3/8" x 2-13/16"; 100 lbs. capacity each
  • 2 Drawers: 37-3/4" x 24-3/8" x 5-3/4"; 200 lbs. capacity each
  • 1 Drawer: 37-3/4" x 24-3/8" x 8-3/4"; 200 lbs. capacity


PRICE
$2,449.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth25 in
Height64 in
Weight370 lbs
Caster Size5x2 in
Gauge14, 19, 18, 21 ga

Product Details

Assembly RequiredYes
TypeHutch & Roller Cabinet Combo
ColorBlack
SeriesDX
Number of Drawers6
StyleMobile Work Station
Capacity20337
Slide TypeBall Bearing
Number of Shelves2
MaterialSteel/Aluminum
Manufacturers Part NumberDX4107HRMK
Drawer Capacity100-200
Locking SystemTubular Lock & Key
BrandExtreme Tools

Warranty

Warranty5 yr