Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extreme Tools

Model # :WBB2320915

MPN #: RX723019RCMBBK-250

Extreme Tools RX723019RCMBBK-250 Professional 72" 19 Drawer Matte Black Triple Bank Roller Cabinet

Product Description
Extreme Tools®RX Series RX723019RC 72"W x 30"D 19 Drawer Roller Cabinet gives you a huge amount of storage as well as the features you want in a Professional tool box. This huge roller cabinet features 3 extra long drawers with additional internal support to provide strength and prevent those big drawers from warping or twisting. Patented self-latching, Quick Release drawer pulls keep drawers closed even when you are moving the cabinet. Each drawer utilizes full-extension ball bearing slides that let you load 250-500* lbs. per drawer (*drawers with double slides.) To keep your tool box looking great, we include Heavy-Duty PVC drawer liners and a PVC coated MDF work surface for the top of the tool box. With a super-strong 12 gauge steel bottom frame and our exclusive Mag Wheel Casters, you can really load it up with tools. This massive roller cabinet gives you loads of storage space at an affordable price with the assurance of Extreme Tools®quality.

Features:

  • Overall Dimensions: 72"W x 30"D x 47"H
  • Heavy-Duty 12 gauge steel frame construction
  • 3 Extra long drawers to fit large/long tools
  • Added internal support bars prevent warping or twisting
  • Full-width, polished, color-anodized, extruded aluminum drawer pulls resist oxidation and look great.
  • Patented Quick Release self-latching drawer pulls keep drawers closed even if you move your box
  • Huge 30" Cabinet depth
  • Full-extension ball bearing slides on drawers allow drawers to open and close smoothly
  • Ball bearing slides load rated 250 lbs. per set of slides drawer
  • Deep drawers use 2 sets of slides and hold up to 500 lbs.
  • AkzoNobel high gloss powder coat finish
  • Tubular, coded security lock and keys
  • Upgraded Professional side handle for roller cabinet is included
  • Six 6"x 2" Mag Wheel Casters (4 locking swivels and 2 rigid)
  • Heavy-Duty PVC drawer liners included
  • Total Capacity: 38,349.6 cu in
  • Net Weight: 750 lbs.
  • Shipping Weight: 917 lbs.
PRICE
$5,539.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height47 in
Weight750 lbs
Caster Size6x2 in

Product Details

TypeRoller Cabinet
ColorBlack
SeriesRX
Number of Drawers19
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberRX723019RCMBBK-250
BrandExtreme Tools

Warranty

Warranty5 yr