Extreme Tools DX Workstation Hutch & Roller Cabinet Combo, 84"W x 30"D x 69-5/8"H, Blue/Black Trim
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® RXQ8417HR 84"W x 30"D 16-Drawer Roller Cabinet and Extreme Power Workstation hutch combo is the biggest combo we offer. The huge Power Tool Drawer is loaded with features: surge-protected power strip with 6 outlets and 2 USB ports; 7 large and 4 smaller docks for storing/charging power tools; shelf for holding chargers; hand tool organizer and small parts organizer with adjustable dividers. All drawers use full extension slides load rated 250lbs. for single slides and 500lbs. for double. Our patented self-latching drawer pulls are made from extruded, anodized aluminum and all steel latching components-no plastic. It comes with 304-grade stainless steel work surface, heavy-duty PVC drawer liners and upgraded side handle. Six 6x2 casters load rated 900lbs. and 12-gauge steel construction let you load it up. The Akzo Nobel powder coat resists chemical stains and fading on whole combo. Hutch includes pegboard sides, adjustable shelf and requires assembly.
PRICE
$8,059.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 84 in |
| Depth | 30 in |
| Height | 69-5/8 in |
| Weight | 1135.5 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | Yes |
| Type | Hutch & Roller Cabinet Combo |
| Color | Blue/Black |
| Series | RX |
| Number of Drawers | 16 |
| Capacity | 93615.8 |
| Slide Type | Ball Bearing |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | RXQ8417HRUK |
| Drawer Capacity | 250 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |