- Patented Professional Quick Release self-latching drawer pulls keep drawers securely closed using heavy-duty steel latches – no plastic to crack or break
- Patented double-steel wall drawer fronts provide greater strength
- Drawer back panel engineered for extra rigidity to prevent warping or sagging
- Full-extension ball bearing slides load rated 300 lbs. for single slides and 600 lbs. for double
- Frame is constructed from 11-gauge steel
- Separately locking security drawer keeps your valuables safe
- Double channel spot-welded support brackets on the underside of each drawer reinforce the bottom panel and prevent sagging or twisting
- AkzoNobel high gloss powder coat finish is scratch, chemical and stain resistant
- Includes upgraded 304 grade, 18-gauge stainless steel top work surface
- Upgraded professional handle fits either side
- Six 6in x 2in mag wheel casters – 4 locking swivels and 2 rigids
- Heavy-duty casters load rated 900 lbs. each
- PVC drawer liners are included
- Attach Cabinet Side Handle
Extreme Tools EXQ Pro Triple Bank Roller Cabinet, 72"W x 30"D x 46-5/8"H,Orange w/Black Drawer Pulls
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 46-5/8 in |
| Weight | 1169 lbs |
| Caster Size | 6x2 in |
| Gauge | 11, 18 ga |
Product Details
| Assembly Required | No |
| Type | Roller Cabinet |
| Color | Orange |
| Series | EXQ |
| Number of Drawers | 17 |
| Style | Mobile |
| Capacity | 30724 |
| Slide Type | Ball Bearing |
| Number of Shelves | 0 |
| Material | Steel/Aluminum |
| Manufacturers Part Number | EX7217RCQORBK |
| Drawer Capacity | 300-600 |
| Locking System | Tubular Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | Limited Lifetime yr |