Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB2187328

MPN #: DX311

Coast DX311 3-3/8" 7CR17 Stainless Steel Blade Double Lock Folding Knife W/ Nylon Handle

Product Description
Coast DX311 Double Lock Folder Knife

With a checkered fiberglass-filled nylon handle for a secure grip and a partially serrated blade, the DX311 is a sleek and useful daily carry. Utilizing Coast's Double Lock technology, anyone can work with confidence knowing that the added safety prevents the knife from accidentally closing. It easily opens with one hand using a thumb hole in the blade and you can adjust the 3-position pocket clip to adapt to yCoast's own carrying style.

With Coast's commitment to quality, the DX311 Knife is backed by Coast's lifetime warranty against defects in materials and workmanship.

MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT

PRICE
$19.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 oz
Blade Length3-3/8 in
Blade Width1/2 in
Overall Length (Closed)4-1/2 in
Overall Length (Open)7-3/4 in

Product Details

Lock TypeDouble Lock
Handle MaterialNylon
TypeFolding
Steel Grade7CR17
ColorBlack
Blade MaterialStainless Steel
Opening StyleThumb Hole
Manufacturers Part NumberDX311
BrandCoast

Warranty

WarrantyLifetime