Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLFA

Model # :WBB1913474

MPN #: 9282

OLFA® AB-50S 9MM Precision Stainless Steel Snap-Off Blades (50 Pack)

Product Description
OLFA® 9282 9mm Stainless Steel Snap-Off Blades - Pkg Qty 50

This premium stainless steel blade is ideal for working in wet environments. This blade is frequently used with wallpaper installation. Also used with window film, caulk and tint applications.

Features:
  • 13-segment, 9mm snap-off blade
  • Fits OLFA PRO 9mm utility knives
  • Made from stainless steel
  • Double-honed blade provides superior initial sharpness and edge retention
  • Exact 59-degree edge angle optimizes cutting power and minimizes blade breakage
  • Package Quantity: 50
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/8 in
Blade Width3/8
Thickness0.02"

Product Details

Blade ShapeParallelogram
TypeUtility Knife Blade
For Use WithGeneral Purpose
MaterialStainless Steel
Package Quantity50
Blade TypeSnap-Off
Manufacturers Part Number9282
Cutting Edge1
Number of Points13
BrandOLFA