Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3169276

MPN #: DXSK2H14L

Ingersoll Rand® DXS2™ Drive Hex Deep SAE Imperial Impact Socket Set, 6 Point, 14 Piece

Product Description
Never lose power from worn sockets and square drive anvils with Drive Xchange System™ Sockets.

Enjoy easier access into tight spaces with up to 3/4" shorter tool length when used with Ingersoll Rand® DXS® Impact Wrenches. DXS® direct drive sockets fit tighter and have more load bearing surface compared to traditional square drives to deliver up to 15% better torque transfer and 20% longer wear life.

Features:
  • Ball nose retention pin for quick, tool-free installation and removal
  • High visibility laser etched markings to easily identify the size you need
  • Relieved 6 Point Hex corners help reduce fastener rounding
  • Sets include EVA foam shadow board organizer for storage
  • For use with DXS2™ drive impact tools
  • Backed by a lifetime limited warranty for peace of mind with proven reliability
  • Made from chrome molybdenum (CR-MO) alloy steel for exceptional strength and durability
  • Manganese phosphate finish to resist corrosion
  • Meets or exceeds Complies with ASME B107.110 specifications
  • Square retention pin conversion kit available for secure connection
  • Includes - 14 deep sockets (7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4") and Foam Organizer Shadowboard Tray


PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Socket Depth StyleDeep
SizeVarious (Set)
Set Size Range7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,1-1/16,1-1/8,1-3/16,1-1/4
Drive SizeVarious in

Product Details

TypeImpact Socket Set
Measuring SystemSAE (Imperial)
Number of Pieces14
ColorBlack
For Use WithAll Ingersoll Rand DXS2 Drive Impacts
Socket/Wrench Points6
Impact ApprovedYes
Includes14 Deep Sockets & Foam Organizer Shadowboard Tray
Package Quantity1
Manufacturers Part NumberDXSK2H14L
BrandIngersoll Rand