Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122555

MPN #: 1916

Dynarex DynaFit Compression Stockings, Thigh, Large, Regular , 60 Pairs

Product Description
Dynarex DynaFit Compression Stockings stimulate blood flow and reduce patient risk for Deep Vein Thrombosis (DVT). Patients who wear compression stockings experience decreased pain and swelling of the legs and ankles. The scientifically proven compression provides relief to individuals with chronic conditions and those recovering from injuries or surgeries. Additionally, the stockings are designed to help without generating a tourniquet effect.

Features:
  • Stimulates greater blood flow to reduce the risk of vein thrombosis.
  • Moderate Compression.
  • Made of 63% Nylon, 33% Spandex, and 4% Polyester
  • Available in S, M, L, XL.


PRICE
$539.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-5/8 in
SizeLarge

Product Details

MaterialNylon
SterileNo
Package Quantity60 Pairs
ColorWhite
BrandDynarex