Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sign Supports & Hardware

Safety sign supports and hardware are designed to provide stable, secure, and adaptable solutions for displaying safety signs, informational placards, and directional signage. They are crafted from durable materials such as aluminum, steel, or plastic, for years of lasting use in any indoor or outdoor conditions. Sign supports and hardware are ideal for any retail store, factory, warehouse, and other industrial and commercial spaces.
131 Results

Sign Bases with Posts

Sign Bases with Posts
These sign bases with posts are crafted from durable materials, ensuring long-lasting performance and resistance to harsh weather conditions. They provide a sturdy foundation for displaying important signage, helping to communicate essential messages effectively. Our sign bases with posts are easy to assemble and offer adjustable features, allowing for optimal positioning and visibility.
CompareImageColorHeightMaterialPost HeightWheelsWidthModel #Price
Standard FlexPost® Sign Post, For Concrete Surface, 78"H
Black
78 in
Steel
6-1/2 ft
No
-
WBB680047$325.95
250 lbs. Concrete Base with 6' U-Channel Post, 18" Square Base, White
White
76 in
Concrete and Steel
6 ft
No
18 in
WBB1891764$289.95
Octagon Sign Base 30 Lbs, w/ Wheels & U-Channel Adaptor / 4' U-Channel Post
Black
3.00 in
Molded Rubber
4 ft
Yes
18.00 in
WBB700045$179.95
Ideal Shield® Pyramid Sign Base With Wheels & 98'H Post, Yellow
Yellow
22 in
-
8-1/6 ft
Yes
22 in
WBB2216970$219.95
Plasticade Portable Post Sign Stand w/ 30 Lb. Recycled Rubber Base & White 60" Post
White
60
Rubber
-
No
18-1/2 in
WBB3124585$98.95
Plasticade Portable Post Sign Stand w/ 60 Lb. Recycled Rubber Base w/ Wheels & White 60" Post
White
60
Rubber
-
Yes
18-1/2 in
WBB3124630$209.95
Ideal Shield® Pyramid Sign Base With Wheels & 98'H Post, Black
White
22 in
-
8-1/6 ft
Yes
22 in
WBB2216971$219.95
125 lbs. Concrete Base with 6' U-Channel Post, 18" Diameter, For Signs up to 24" x 24"
White
76 in
Concrete and Steel
6 ft
No
18 in
WBB1891766$159.95
Plasticade Portable Post Sign Stand w/ 60 Lb. Recycled Rubber Base & White 60" Post
White
60
Rubber
-
No
18-1/2 in
WBB3124629$149.95
TCT SB-30-W-U-6 Octagon Sign Base 30 Lbs, W/ Wheels & U-Channel Adaptor / 6' U-Channel Post
Black
72 in
-
6 ft
Yes
18 in
WBB2311994$189.95
Showing 1-10 of 57 results

Sign Posts

Sign Posts
Global Industrial offers various types of sign posts, including U-channel posts, x-tube posts, square posts, and more. They are manufactured from high-quality materials ensuring durability and resistance against rust and corrosion. Our sign posts are available in a variety of heights and sizes allowing you to easily find the right sign post for your needs.
Showing 1-10 of 33 results

Sign Bases

Sign Bases
Our sign bases are crafted from durable materials ensuring long-lasting performance and resistance to weather elements. These bases are available in various sizes and styles, including portable bases for temporary installations and fixed bases for permanent signage. The sign bases are designed for easy assembly and installation, allowing you to securely mount signs in public areas.
Showing 1-10 of 30 results

Accessories

Accessories
Global Industrial has the accessories you need to enhance the visibility and functionality of your signs. Our accessories include adaptor bases, mounting brackets for fences, replacement springs, and more. These accessories are designed to provide secure and efficient solutions for displaying various types of signage, including safety signs, directional signs, and informational signs.