Ideal Shield® Pyramid Sign Base With Wheels & 98'H Post, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Pyramid Sign Base is made of durable LDPE plastic resulting in a maintenance free, lightweight yet durable system. This portable sign base option is best suited for drive-thrus, parking lots, crosswalks, specialized parking spot and anywhere else that requires temporary or permanent signage. Base dimensions are 22"H x 22"W x 22"D and sign post is 98"H. Easy installation, can fill with recommended 100 lbs. of sand or gravel, or Fill with 19 gallons of water. In freeze areas fill sign base with 16 gallons of water to allow expansion.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 22 in |
| Weight | 30 lbs |
| Post Height | 8-1/6 ft |
| Post Width | 1-5/10 in |
Product Details
| Color | White |
| Wheels | Yes |
| For Use With | Traffic Signs, Parking Signs, Curbside Pickup Signs |
| Style | Sign Post With Base |
| Description | "Pyramid Sign Base Wheels, Red" |
| Package Quantity | 1 |
| Manufacturers Part Number | BPB-RD-98-RD-RUBBER-CASTERS |
| Post Type | Steel Pipe Sleeved |
| Shape | Pyramid |
| Brand | Ideal Shield |