Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Panel 2000 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Panel 2000 PSI

Item #: WBB537214

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 3000 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 3000 PSI

1/4" NPT Brass Needle Valve

1/4" NPT Brass Needle Valve

Dynamic 2-1/2 " Fluid Glycerine Filled Pressure Gage Stem 100 PSI

Dynamic 2-1/2 " Fluid Glycerine Filled Pressure Gage Stem 100 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gauge Stem 10000 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gauge Stem 10000 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 300 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 300 PSI

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

Free Shipping

4 1/2", 1/4" NPT brass, 0-200 PSI

4 1/2", 1/4" NPT brass, 0-200 PSI

Dynamic 2 1/2 " fluid glycerine filled pressure gages come with a stainless steel case and a phosphor bronze bourdon tube. This gage has Dual Scale Psi & Bar and a Temperature Range of -40° To -180° F. Equipped with a brass connection (0-15 Psi), 2 1/2" dial, built in snubber, and bronze connection.

Weights & Dimensions

  • Port Size 1/4 NPT in

Product Details

  • Brand Dynamic Fluid Components
  • PSI 2000 psi
  • Description Fluid Glycerine Filled Pressure Gauge Stem
  • Material Stainless Steel, Brass, Phospher Bronze
  • Style Panel
  • Connection Location Panel Clamp
  • Manufacturers Part Number CF1P-140B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$8.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Panel 2000 PSI

Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Panel 2000 PSI

Item #: WBB537214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant