Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baker Instruments

Model # :WBB3161463

MPN #: B50030

BAKER B50000 Series Digital Pressure Gauge, 30 PSI, 1/4" NPT, 304 Stainless Steel

Product Description
This digital pressure gauge with integral bar graph features 1% accuracy, backlighting for easy reading and 7 selectable engineering units allowing one gauge to be used in a variety of pressure applications.

Features:
  • Compatible with air, liquids and gases
  • 7 selectable engineering units of measure: psi, kgf/cm², inHg, kPa, in w.c., mbar, MPa
  • 4-digit LCD display with backlight provides clear reading
  • 304 Stainless Steel wetted materials and housing
  • Pressure progress bar graph display
  • Push-button zero
  • Power Supply: 2 x AAA Batteries
  • Battery Life: 12-18 months
  • Low Battery Indicator: Yes
  • Product Certifications: IP64
  • Electromagnetic Compatibility: EN61326
Includes:
  • Digital Pressure Gauge
  • Batteries
Applications:
  • OEM applications
  • Instrumentation and control
  • Hydraulics
  • Pneumatics
  • Water and waste water
  • Industrial and medical gases


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Connection Size1/4" NPT
Dual Size2-1/2
Gauge Size1-1/2 in
Range0-30 PSI

Product Details

TypeDigital Pressure Gauge
Wetted Parts Material304 Stainless Steel
Window Type4 Digit LCD Display
Window MaterialPolycarbonate
Connection LocationBottom Mount
SeriesB50000
Dial MaterialPolycarbonate
Ambient Operating Temperature Range23 To 104 °F
Package Quantity1
Manufacturers Part NumberB50030
Case Material304 Stainless Steel
Media Operating Temperature23 To 104 °F
BrandBaker Instruments

Warranty

Warranty1