Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynamic Fluid Components

Model # :WBB537085

MPN #: DE3L-12-NPT

Dynamic DE3L-12-NPT, High Pressure Ball Valve 1/2 " NPT Thread 4500 PSI

Product Description
Dynamic High Pressure Ball Valves come with a 3- way rugged carbon steel construction ball valve and a full and reduced port. Various seal materials available.

PRICE
$88.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/4 in
Height38018 in
Port Size1/2 NPT in

Product Details

MaterialCarbon Steel
DescriptionHigh Pressure Ball Valve
Manufacturers Part NumberDE3L-12-NPT
Max PSIUp To 4500 psi
BrandDynamic Fluid Components