Buyers Electrically Operated Sectional Valves, HVE42PRPB, 4 Way w/ 2 PR, PB
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Port Size | All #8 SAE Straight Thread in |
Product Details
| Description | 4 Way w/ 2 PR, PB |
| Manufacturers Part Number | HVE42PRPB |
| Rating | 12V, 2.4 Amps |
| Gallons per Minute | 11 (Non Proportional) gal/min |
| Brand | Buyers Products |