Model # :WBB537119
MPN #: GP-F20-20-P1-C
Dynamic Hydraulic Gear Pump 1.22 cu.in/rev, 3/4 Dia. Straight Shaft, 19.01 GPM at MAX 3600 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Port Size | SAE -12 In -10 Out in |
| Frame Size (Rev) | 1.22 |
Product Details
| RPM | MAX 3600 RPM rpm |
| Shaft | 3/4" Dia. Straight Shaft |
| Material | Aluminium Body and Cast Iron End Plates |
| Mounting Group | SAE A - 2 Bolt Mount |
| Description | Hydraulic Gear Pump |
| Manufacturers Part Number | GP-F20-20-P1-C |
| Gallons per Minute | 19.01 GPM At MAX 3600 RPM gal/min |
| Rotation | Clockwise ° |