Buyers Hydraulic Pump/Valve, H102120CW, 2" Gear, Direct Mounting, 2500 Max Pressure
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 lbs |
| Gear Size | 2" |
Product Details
| Mounting Location | Direct |
| Flow @ 1,800 RPM | 29 |
| Description | 2" Gear, Direct Mounting, CW |
| Flow @ 1,000 RPM | 16.1 |
| Manufacturers Part Number | H102120CW |
| Brand | Buyers Products |
| Max Pressure | 2500 psi |
| C.I.R. | 3.94 |