Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, 28.52 GPM at MAX 3600 RPM

Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, 28.52 GPM at MAX 3600 RPM

Item #: WBB537183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

Dynamic Hydraulic Gear Pump 0.07 cu.in/rev

Dynamic Hydraulic Gear Pump 0.24 cu.in/rev, 3.74 GPM at MAX 3600 RPM

Dynamic Hydraulic Gear Pump 0.24 cu.in/rev, 3.74 GPM at MAX 3600 RPM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

BVA Hydraulics 2 Speed Aluminum Hydraulic Hand Pump P350, 10000 PSI, 21 In3

BVA Hydraulics 2 Speed Aluminum Hydraulic Hand Pump P350, 10000 PSI, 21 In3

BVA Hydraulics 67 In3 Hydraulic Hand Pump P1201S, Single Speed, W/Carry Handle

BVA Hydraulics 67 In3 Hydraulic Hand Pump P1201S, Single Speed, W/Carry Handle

Dynamic Gp-F20 series hydraulic gear pump offers an aluminium body with cast iron end plate construction, high pressure hydraulic gear pump with 11 displacement sizes from 0.24 to 1.95 cu in/rev³ . Ideal for a wide variety of applications from agriculture markets, construction, mining, turf care, mobile markets and more. Low noise levels and a compact design with standard mounting flange is sae a - 2 bolt makes this your first choice in hydraulic gear pumps.

Product Details

  • Gallons per Minute 28.52 GPM At MAX 3600 RPM gal/min
  • Rotation Counter Clockwise °
  • Description Hydraulic Gear Pump
  • Shaft 5/8" Dia. Straight Shaft
  • Material Aluminium Body and Cast Iron End Plates
  • Manufacturers Part Number GP-F20-30-P-A
  • Mounting Group SAE A - 2 Bolt Mount
  • RPM MAX 3600 RPM rpm

Weights & Dimensions

  • Frame Size (Rev) 1.83
  • Port Size SAE -16 In -12 Out in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, 28.52 GPM at MAX 3600 RPM

Dynamic Hydraulic Gear Pump 1.83 cu.in/rev, 28.52 GPM at MAX 3600 RPM

Item #: WBB537183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant