Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 300 RPM 1 1/4" Parallel Key Shaft
Write a Review
|
Questions & Answers (0)
Product Description
The BMSY series motor adapts the advanced ROLORTORC™ gear set design with disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements.
The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Dual rotation-replacement crossover with Char-Lynn®104 Series.
The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Dual rotation-replacement crossover with Char-Lynn®104 Series.
PRICE
$565.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Torque | 6265 Max Torque (in.lbs.) |
| Port Size | 7/8 - 14 SAE Port in |
| Frame Size (Rev) | 15.4 |
Product Details
| Shaft | 1 1/4" Parallel Key Shaft |
| Material | Cast Steel |
| Mounting Group | 2 Bolt SAE "A" Mount |
| Description | Low Speed High Torque Hydraulic Motor |
| Manufacturers Part Number | BMSY-250-E2-G-S |
| PSI | 2900 psi |
| Brand | Dynamic Fluid Components |