Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB1640641

MPN #: SM555

SM555 Vent Hood Motor 3/8" Stack 3000 RPM 2-3/8" Shaft

Product Description
The SUPCO® SM550 Series are exact replacement motors for Nutone® Range Hood Ventilators.

Features:
  • C Frame Design
  • Exact Replacement for Nutone® Range Hood Ventilators and others
  • Bath Vent Motor
  • Used on 9415 series, 9425 series and others
  • UL® Listed
  • CSA® Approved
PRICE
$17.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.5 in
Weight1 lbs
Shaft Length2-3/8 in
Stack Size3/8 in
Shaft Diameter7/32 Flat in

Product Details

Number of Speeds1
Hertz50/60 Hz
Design CodeSplit-phase
Motor TypeShaded Pole
RotationCCW °
Motor RPM 60 Hertz3000 rpm
Thermal ProtectionImpedence
Enclosure TypeOpen/Drip Proof
Mounting LocationStud
Voltage120 V
Phase1
Manufacturers Part NumberSM555
Compatible Part/Model NumberGem EM555, K5895, Nutone 68627000, C68627, Robertshaw 33-106, VFM106
Rated RPM3000
RPM Range3001-3600 rpm
BrandSupco

Compliance & Certifications

CertificationsUL and CSA