Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143664

MPN #: OZDH075-15LH

OZ Lifting Products® Dyno Lever Hoist, 3/4 Ton Capacity, 15' Lift

Product Description
The OZ Lifting Products® Dyno-Hoist® provides an accurate and reliable reading of the weight of the load being lifted and displays "OVER" when you have reached 126% rated capacity of the hoist. The integrated dynamometer can display the load weight in kg or lbs. and runs on standard AA batteries with a run time of 150 hours. When not in use the battery energy saving system turns off the load cell. This scale is used for weighing loads not for trade.

Features:
  • All-steel construction
  • Steel handle with rubber grip
  • Zinc plated load chain
  • Forged alloy steel hooks
  • Fully-enclosed gearing
  • Minimal load lifting effort
  • Long lasting powder coat finish
  • Heavy-duty latches
  • Load sheave bearings
  • Weston-Style brake system
  • Individual test certificate & serial number
  • AC power cord/charger included


PRICE
$759.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-11/16 in
Width5-1/4 in
Height14-15/16 in
Weight Capacity1500 lbs
Weight16.5 lbs
Hook Opening1-1/16 in
Handle Length12-3/16 in
Head Room14-15/16 in
Lift15 ft
Effort to Move Max Weight Capacity31.4 lbs

Product Details

Assembly RequiredNo
TypeDynamometer Equipped Lever Hoist
ColorGreen
SeriesDyno-Hoist
MaterialSteel, Rubber, Zinc
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberOZDH075-15LH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.21, CE, AS1418.2