OZ Lifting Industrial Lever Hoist 1/4 Ton Capacity 15' Lift
Write a Review
|
Questions & Answers (0)
Product Description
The Industrial Lever Hoist with a 0.25 T capacity is designed for robust performance and durability. It features a grade 80 zinc-plated load chain and forged alloy steel hooks to withstand tough conditions. With all-steel construction and a fully enclosed gearing system, this hoist ensures dependable operation. The Weston-style brake system and minimal load-lifting effort enhance safety and efficiency, making it suitable for various industrial tasks.
PRICE
$199.95
1
1
Expected on or around 10/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/8 in |
| Width | 3-5/8 in |
| Height | 9-7/16 in |
| Weight Capacity | 500 lbs |
| Hook Opening | 13/16 in |
| Handle Length | 6-5/16 in |
| Head Room | 9-7/16 in |
| Lift | 15 ft |
| Effort to Move Max Weight Capacity | 44 lbs |
Product Details
| Assembly Required | No |
| Type | Industrial Lever Hoist |
| Color | Gray |
| Material | Aluminum |
| Operation | Manual |
| Chain Falls | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | OZIND025-15LH |
| Suspension | Hook |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, ASME B30.21 |