Equipment Lock Co. E-Series Lock Combo, ESL-C
Write a Review
|
Questions & Answers (0)
Product Description
The E-Series Skidsteer Lock Combination version, locks the drive controls of all skid loaders and comes with a built-in four digit changeable padlock. Some models of Gehl®, Mustang®, ASV®/Terex® and all of Belle® skid loaders may not have holes in the protective cage below the drive controls. Additionally, Caterpillar® skid loaders with enclosed cabs (ONLY) may have stationary glass or a square steel plate for directions at drive control level. John Deere® skid loaders with enclosed cabs (ONLY) may have a door that tilts inward. These circumstances may prohibit the Skidsteer Lock or E-Series Skidsteer Lock from being installed in the normal fashion. JCB Robot®, Takeuchi® and Thomas® skid loaders cannot use the Skidsteer Lock, only the E-Series Skidsteer Lock may be used. The E-Series Skidsteer Lock, Combination Style, comes with a built-in, four digit, changeable padlock. Alternative installation instructions prior to ordering for any of the above-mentioned machines. Both products DO work on "joystick" type controls and typical enclosed cabs.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 7 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Style | E-Series Lock |
| Lock Type | Padlock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | ESL-C |
| Brand | Equipment Lock |
Warranty
| Warranty | 1 yr |