Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Equipment Lock

Model # :WBB899615

MPN #: HDCDL-KA

Equipment Lock Co. Heavy-Duty Cargo Door Lock, Keyed Alike

Product Description
Secure the double doors of all sea containers and semi-trailers with the Equipment Lock Co. Heavy-Duty Cargo Door Lock. The lock adjusts to fit the vertical bars from 9 ¾" to 16" apart. Built with 2-1/2" square tube steel. An extension is available for 17"-21". The Heavy-Duty Cargo Door Lock is recommended for stationary storage containers and trailers. They are powder coated and electroplated for a durable finish and use barrel style keys. Two keys included. 1-Year Limited Warranty.

PRICE
$235.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width5 in

Product Details

StyleHeavy Duty Cargo Door Lock
Lock TypeKeyed Alike
MaterialSteel
Package Quantity1
ColorRed
Manufacturers Part NumberHDCDL-KA
BrandEquipment Lock