+

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AJC Battery E-Ton CXL 150 Yukon II 150CC ATV Battery (2000-2013), 8 Amps, 12V, B Terminals
Description:
Description:
- AJC® replacement compatible with E-Ton CXL 150 Yukon II 150CC ATV Battery (2000-2013)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports Batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by E-Ton.
Specifications:- Voltage: 12V
- Capacity: 8Ah
- Cold Cranking Amps: 120
- Polarity: +/-
- Terminal: B
- Dimensions: L 5.9 x W 3.5 x H 4.2 inches
- Weight: 10.6 lbs
- AJC ATX9 replaces
- APTX9
- APTX9-BS
- CTX9
- CTX9-BS
- EBX9-BS
- ES-TX9
- ES9BS
- ETX9
- GTX9-12B
- GTX9-BS
- M729BS
- M329BS
- PTX9
- PTX9-BS
- SC9BS
- SC9FA
- STX9-BS
- YTX9-BS
- YTX9
- Plus many other powersports battery models
- BRAND AJC Battery
- VOLTAGE 12
- WEIGHT LBS 6.2
- LENGTH INCHES 5.9
- PACKAGE QUANTITY 1
- TYPE AGM
- MANUFACTURERS PART NUMBER CXL 150 Yukon II
- TERMINALS B
- REPLACEMENT FOR E-Ton
- DISTRIBUTOR PART NUMBER AJC-PS-ATX9-500264
- HEIGHT INCHES 4.2
- FOR USE WITH E-Ton CXL 150 Yukon II 150CC ATV Battery (2000-2013)
- AMPS 8
- WARRANTY 1 Year
- WIDTH INCHES 3.5
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
AJC Battery E-Ton CXL 150 Yukon II 150CC ATV Battery (2002-2003), 8 Amps, 12V, B Terminals
Item #: B2344726
Not Yet Rated
Usually ships in 1 to 4 days
$40.95

AJC Battery E-Ton CXL 150 Yukon II 150CC ATV Battery (2000-2013), 8 Amps, 12V, B Terminals
$40.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A