Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Snap-Loc

Model # :WBB3143445

MPN #: SLAET32G4

Snap-Loc® Fast-Track E-Track Horizontal Vertical Anchor Track, 32" Galvanized Steel, Pack of 4

Product Description
Only Snap-Loc® made in USA Fast-Track E-Track has horizontal vertical slots, multiple length choices for less cutting and extra screw holes to line up with every wall stud for a faster, safer and easier installation! The Snap-Loc® E-Track System is the easiest, fastest and safest way to tie-down cargo items on pickups, trucks, trailers, racks, walls, floors, ceilings and more! THE PROBLEM: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money. THE SOLUTION: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Our professional movers E-Track System makes moving and storing easier on pickups, trucks, trailers, racks, walls, floors, ceilings and more. Very easy install for a long lasting solution
  • FASTER: Unlike standard E-Track, Snap-Loc E-Track has an optimal 32-inch length to fit more locations better with less cutting and extra screw holes line up with every wall stud for quick installation
  • SAFER: E-Straps lock in place and don't dangerously fall off like hook straps do when cargo loads shift. Uses long lasting 2 inch wide Snap-Loc® logistic E-Straps that stow away neatly in small spaces
  • MADE IN USA BUILT TO LAST: USA heavy duty 12 gauge thick galvanized steel resists contaminants/weather. Coordinates with Snap-Loc® E-Track Dolly System and fits industry standard E-Track accessories
  • SPECIFICATIONS: 4,400 lb. break 1,467 lb. WLL screws 2 in-o.c. 32 x 5 x 1/2 inch. Holes fit 1/4 in screws


PRICE
$98.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
Weight Capacity3000 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeHorizontal & Vertical Flanged Track
MaterialSteel
Package Quantity4
ColorSilver
SeriesFast-Track E-Track
Manufacturers Part NumberSLAET32G4
BrandSnap-Loc