Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143397

MPN #: SLAEJH2I

Snap-Loc® E-Track Multi Purpose J-Hook, 2" Hanger

Product Description
Snap-Loc® E-Fitting is the easiest, fastest and safest way to connect strap webbing and Snap-Loc® Cinch Straps to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more.

The Problem: Cheap hook straps come loose, break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money.

The Solution: The Snap-Loc® E-Track Single System securely anchors all sized cargo items where you need it, uses long-lasting 2 inch wide professional movers straps and stows away neatly in small spaces. You're going to love it. Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion.

Features:
  • EASIER: Easily organizes space, hang up tools, supplies and more to Snap-Loc® E-Track Singles and E-Track on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • FASTER: Snap-Loc® E-Track accessory quickly connects and disconnects with a spring-loaded lever
  • SAFER: Secures a variety of items off the floor and prevents tripping hazards, entanglement and damage
  • BUILT TO LAST: Heavy-duty thick steel with zinc plating to resist contaminants/weather. Coordinates with Snap-Loc® E-Track/Dolly System and fits industry-standard E-Track accessories
  • SPECIFICATIONS: 700 lb. break 233 lb. WLL. 3-1/2 D x 3-3/4 H x 2 inch inside hook opening. Professional movers E-Track accessory. See other Snap-Loc® items for straps and accessories


PRICE
$4.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2
Width4-1/4 in
Height3-7/8 in
Weight0.4 lbs
Ultimate Load Strength Weight Capacity700 lbs
Working Load Weight Limit233 lbs

Product Details

Assembly RequiredNo
TypeJ-Hook
ColorSilver
End FittingE-Track
MaterialSteel
DescriptionE-Track Multi Purpose 2" J-Hook
Package Quantity1
Manufacturers Part NumberSLAEJH2I
BrandSnap-Loc

Warranty

Warranty90 Days Limited