Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB790622

MPN #: NSR-2492

Nightstick Multi-Purpose Floodlight/Spotlight w/Adjustable Hanger - NiMh - Red - Pkg Qty 4

Product Description
Night Stick® Multi-Purpose LED Flashlight W/Clip Magnet NSR-2492, 200/170/325 Lumens, Orange - Pkg Qty 4

Features:
  • Flashlight-floodlight-dual-light - Single Switch
  • Flashlight 65 Lumens, Floodlight 170 Lumens, 325 Lumens, Dual-light 1.5 hours
  • Run-time: flashlight 3 hrs - floodlight 2.5 hrs
  • Charge time: 4 hours
  • Moisture resistant - Chemical resistant
  • AC (110 VAC 50/60 Hz) and 12VDC charge adapters included
  • Bright white LED's 35,000 hr life
PRICE
$219.80  Sold in packages of 4 / $54.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.5 in
Width2.3 in
Depth2.5 in
Height11-1/2 in
Weight1 lbs

Product Details

Water RatingIPX4
Intrinsically SafeNo
Batteries IncludedYes
Recharging Time4
Runtime Full Power Hours1.5
MaterialPlastic
Manufacturers Part NumberNSR-2492
Light Modes3
Water ResistantYes
BrandNightStick
Battery TypeRechargeable
TypeWorklight
Mode TypesSpotlight, Floodlight, Dual-Light
ColorOrange
StyleFloodlight
RechargeableYes
Number of Batteries1
Max Lumens Range100 to 199
Max Lumens170
Bulb TypeLED

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE