US Cargo Control E-Track Ratchet Strap, F-Hooks & Spring E-Fittings, 2" x 16', Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 16' F-Track / E-Track Ratchet Strap - Gray is compatible with both E-track and F-track systems, giving you expanded versatility across different trailer configurations. Anchor it anywhere along the rail length to suit each load, and use the ratcheting mechanism to achieve precise tension. The polyester webbing construction provides reliable, weather-resistant performance for everyday van and enclosed trailer cargo securement.
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 2 in |
| Weight | 3 lbs |
| Ultimate Load Strength Weight Capacity | 2200 lbs |
| Working Load Weight Limit | 733 lbs |
Product Details
| Type | E Track Combo Straps |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 5316SEFFNH-GRY |
| Brand | US Cargo Control |
| End Fitting | F-Track Fitting, E-Fitting |