US Cargo Control Action Spring Buckle Strap, 1" x 8", Black
Write a Review
|
Questions & Answers (0)
Product Description
This Endless Loop Ratchet Strap is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. The simple loop design makes it remarkably versatile - ideal for bundling lumber, securing piping, consolidating palletized freight, and keeping boxes together during shipment. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks.
Action buckle strap is equipped with an action spring buckle which is perfect for light duty, quick release applications. Sometimes called alligator clips, these light duty clips are great for loads that require a little less strength than your typical endless ratchet strap but still need a load bundled together. This strap is commonly used as a luggage strap or a cooler strap with its quick release clip.
If you are looking for some added strength in an endless strap, take a look at our 1" endless ratchet strap or the 2" x 10' and 2' x 20' endless ratchet straps.
Compliant with Industry Standards:
This tie-down strap is tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Action buckle strap is equipped with an action spring buckle which is perfect for light duty, quick release applications. Sometimes called alligator clips, these light duty clips are great for loads that require a little less strength than your typical endless ratchet strap but still need a load bundled together. This strap is commonly used as a luggage strap or a cooler strap with its quick release clip.
If you are looking for some added strength in an endless strap, take a look at our 1" endless ratchet strap or the 2" x 10' and 2' x 20' endless ratchet straps.
Compliant with Industry Standards:
This tie-down strap is tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$4.52
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 ft |
| Width | 1 in |
| Weight | 0.2 lbs |
| Ultimate Load Strength Weight Capacity | 90 lbs |
| Working Load Weight Limit | 30 lbs |
Product Details
| Type | Buckle Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | AC108E-BLK |
| Brand | US Cargo Control |