Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3219814

MPN #: SLAHI10

Snap-Loc® E-Track Strap Slip-On Hook Adaptor, Steel, Pack of 10

Product Description
Snap-Loc® E-Track strap slip-on hook adapter 10-pack, logistic tie-down for pickups, trucks, trailers

Features:
  • Easier: Simply transforms logistic E-Track straps into multiuse hook straps on one end or both ends when needed for use on pickups, trucks, trailers, racks, walls, floors, ceilings and more
  • Faster: Quickly slips into loop ends of straps and over strap at any Location creating an adjustable positing hook. Saves time from tying/untying knots in straps in an attempt to secure cargo items
  • Safer: Use with long lasting 2 inch wide Snap-Loc® e-straps that stow away neatly in small spaces. Coordinates with Snap-Loc® E-Track system and industry standard E-Track straps
  • Built to last: Thick 3/8 inch hardened steel with polyvinyl bonded coating for scratch protection and to resist contaminants/weather
  • Specifications: 4,400 lb break 1,467 lb wll. 2-1/2 x 3 x 2-3/4 with 1-1/2 inch opening. Professional movers E-Track accessory.


PRICE
$69.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2
Width3 in
Height3-3/4 in
Weight0.6 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

Assembly RequiredNo
TypeSlip-On Hook
ColorBlack
End FittingE-Track
MaterialSteel
DescriptionStrap Slip-On Hook Adapter
Package Quantity10
Manufacturers Part NumberSLAHI10
BrandSnap-Loc

Warranty

Warranty1 yr